Menu Search
ABB INSTALLATION PRODUCTS #AB205SS6C

Thomas and BettsĀ® Channel 90 deg Corner Angle Stainless Steel 316

SKU # 78621021583
RoHS Compliant
Fitting Type: Channel 90 deg Corner Angle
Number of Holes: 4-Hole
Dimensions: 3-1/2 x 4-1/8 in.
Material: Stainless Steel 316

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Holes - 4-Hole; Dimensions - in - 3-1/2 x 4-1/8; Material - Stainless Steel 316; Additional Information - Hole Diameter: 9/16 in., Thickness: 1/4 in.

Additional Info: Hole Diameter: 9/16 in., Thickness: 1/4 in.