Menu Search
Channel 90-Deg Angles Channel 90 deg Corner Angle Stainless Steel 316
THOMAS & BETTS #AB219SS6C

Channel 90 deg Corner Angle Stainless Steel 316

SKU # 78621032860
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fitting Type: Channel 90 deg Corner Angle
Number of Holes: 3-Hole
Dimensions: 3-1/2 x 3-1/2 in.
Material: Stainless Steel 316

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Holes - 3-Hole; Dimensions - in - 3-1/2 x 3-1/2 ; Material - Stainless Steel 316; Additional Information - Hole Diameter: 9/16 in., Thickness: 1/4 in.

Additional Info: Hole Diameter: 9/16 in., Thickness: 1/4 in.