(0)

THOMAS & BETTS #AB201SS6

Channel Bracket, 2-Holes, 1-5/8 x 2-1/4 in., Stainless Steel 316

SKU: 61601311949
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Holes: 2-Hole
Dimensions: 1-5/8 x 2-1/4 in.
Material: Stainless Steel 316
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Holes - 2-Hole; Dimensions - in - 1-5/8 x 2-1/4; Material - Stainless Steel 316; Additional Information - Hole Diameter: 9/16 in., Thickness: 1/4 in.
Additional Info: Hole Diameter: 9/16 in., Thickness: 1/4 in.