Menu Search
ABB INSTALLATION PRODUCTS #AB201HDGC

Thomas and Betts® Channel 90º Corner Angle Hot-Dip Galvanized Steel

SKU # 78621056133
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-5/8 x 2-1/4 in.
Material: Steel
Finish: Hot Dip Galvanized