Menu Search
ABB INSTALLATION PRODUCTS #AB202-EG

Thomas and BettsĀ® Channel 90 deg Corner Angle Electro-Galvanized Steel

SKU # 61601301094
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-7/8 x 2 in.
Material: Steel
Finish: Electro-Galvanized

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 2; Dimensions - in - 1-7/8 x 2; Material - Steel; Finish - Electro-Galvanized