Menu Search
ABB INSTALLATION PRODUCTS #AB203HDGC

Thomas and BettsĀ® Channel 90 deg Corner Angle Hot-Dip Galvanized Steel

SKU # 78621056241
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 1-5/8 x 4-1/8 in.
Material: Steel
Finish: Hot Dip Galvanized