Menu Search
ABB INSTALLATION PRODUCTS #AB204HDGC

Thomas and BettsĀ® Channel 90 deg Corner Angle Hot-Dip Galvanized Steel

SKU # 78621056191 Manufacturer Series: 200
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 2-1/4 x 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized