Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR603-X6-316SS

90 deg Corner Connector, 2 Sides, 2 Holes, 2-1/16 x 1-7/8 in., 316 Stainless Steel

SKU # 40010394647
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 2-1/16 x 1-7/8 in.
Material: Stainless Steel 316
Finish: Hot Dip Galvanized

Additional Info: For 1-5/8 in. (41mm) W Series Channel