Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR604

Connector, 90 Deg. Corner; 2-1/4 x 1-5/8 in.; Stainless Steel; Hot Dip Galvanized

SKU # 40010397987
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 2-1/4 x 1-5/8 in.
Material: Stainless Steel
Finish: Hot Dip Galvanized

Additional Info: For 1-5/8 in. (41mm) W Series Channel