Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR605

Connector, 90 Deg. Corner; 2-5/16 x 3-1/2 in.; Stainless Steel; Hot Dip Galvanized

SKU # 40010397985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 2-5/16 x 3-1/2 in.
Material: Stainless Steel
Finish: Hot Dip Galvanized

Additional Info: For 1-5/8 in. (41mm) W Series Channel