Menu Search
EATON B-LINE SERIES #B104HDG

Channel 90 deg Corner Angle Hot-Dip Galvanized Steel

SKU # 78101150045
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Steel
Finish: Hot Dip Galvanized