Menu Search
EATON B-LINE SERIES #B101ZN

Channel 90 degree Corner Angle Electro-Plated Steel

SKU # 78101150013
Fitting Type: Channel 90 degree Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-5/8 x 2-1/4 in.
Material: Steel
Finish: Electro-Plated