You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #B115ZN

Channel 90 degree Corner Angle Electro-Plated Steel

SKU # 78101150183
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 degree Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-3/4 x 3-7/8 in.
Material: Steel
Finish: Electro-Plated