Menu Search
EATON B-LINE SERIES #B104PAZN

Channel 90 deg Corner Angle Electro-Plated Steel

SKU # 78205150778
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Steel
Finish: Electro-Plated

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8; Material - Steel; Finish - Electro-Plated; Additional Information - Furnished with (4) Channel Nuts, Pre-assembled

Additional Info: Furnished with (4) Channel Nuts, Pre-assembled