Menu Search
ABB INSTALLATION PRODUCTS #AB239-1HDGC

Superstrut® Channel Angle Bracket, 2 Holes, 7-13/16 in. W x 8-1/2 in. H

SKU # 78621056300
RoHS Compliant
Fitting Type: Channel Angle Bracket
Number of Holes: 2
Dimensions: WxH: 7-13/16 x 8-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized