Menu Search
EATON B-LINE SERIES #B104SS6

Channel Corner Angle 90

SKU # 78101150047
Fitting Type: Channel Corner Angle
Bend Degree: 90
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: 316 Stainless Steel

Channel Angular Fittings: Fitting Type - Channel Corner Angle; Bend Degree - 90; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8; Material - 316 Stainless Steel