Menu Search
EATON B-LINE SERIES #B248ZN

Channel Open Corner Angle 45

SKU # 78101152463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Open Corner Angle
Bend Degree: 45
Number of Holes: 4
Dimensions: 3-1/2 x 3-11/16 in.
Material: Steel
Finish: Electro-Plated