You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AB239-1-EG

Thomas and Betts Angular Fitting, 2 Holes, Steel, SilverGalv

SKU # 61601306551
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Knee Brace
Number Holes: 2
Material: Steel
Finish: Silver Galvanized

Additional Info: Hole Dia: 9/16 in.