Menu Search
ABB INSTALLATION PRODUCTS #AB232EG

Thomas and BettsĀ® Channel Brace

SKU # 78621031731
Fitting Type: Channel Brace
Number Holes: 6
Material: Carbon Steel
Finish: Electro-Galvanized

Channel Braces: Fitting Type - Channel Brace; Number Holes - 6; Material - Carbon Steel; Finish - Electro Galvanized; Additional Information - 5-3/8 in. L x 1-7/8 in. H, 1-5/8 in. W Channel

Additional Info: 5-3/8 in. L x 1-7/8 in. H, 1-5/8 in. W Channel