Menu Search
ABB INSTALLATION PRODUCTS #S249-14HDG

Thomas and BettsĀ® Channel Braced Channel

SKU # 78621056209 Manufacturer Series: S249
Bracket Type: Channel
Construction: Braced Channel
Mounting Holes - vertical: 2
Mounting Holes - horiz: None
Height: 9 in.
Length: 14.5 in.
Load: 1500 lb.
Material: Steel
Finish: Hot Dip Galvanized