Menu Search
ABB INSTALLATION PRODUCTS #S249-26HDG

Thomas and Betts Channel Braced Channel

SKU # 78621056156 Manufacturer Series: S249
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Construction: Braced Channel
Mounting Holes - vertical: 2
Mounting Holes - horiz: None
Height: 11.5 in.
Length: 26.5 in.
Load: 1500 lb.
Material: Steel
Finish: Hot Dip Galvanized