You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #S247HDG

Thomas and Betts Channel Braced Plate w/Side Flanges

SKU # 78621056206 Manufacturer Series: Superstrut 200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Construction: Braced Plate with Side Flanges
Mounting Holes - vertical: 2
Mounting Holes - horiz: 2
Height: 5.87 in.
Length: 4.75 in.
Material: Steel
Finish: Electro-Galvanized