Menu Search
ABB INSTALLATION PRODUCTS #S249-8HDG

Thomas and BettsĀ® Channel Single Channel

SKU # 78621056114 Manufacturer Series: S249
Bracket Type: Channel
Construction: Single Channel
Mounting Holes - vertical: 2
Height: 8 in.
Length: 8.5 in.
Load: 1500 lb.
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Mounting Hole to Hole: 3-1/4 in., Overall Width: 1-5/8 in.