Menu Search
EATON B-LINE SERIES #B409-12ZN

B-Line Channel Channel, Opening on Top

SKU # 78101154939 Manufacturer Series: B409
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Channel
Construction: Channel, Opening on Top
Mounting Holes - vertical: 2
Height: 4.62 in.
Length: 12 in.
Load: 960 lb.
Material: Steel
Finish: Electro-Plated