Menu Search
SASCO TUBES & ROLL FORMING #S681B-HG

Strut Channel Bracket, 2-13/16 in. H, 5150 lb, Steel, Hot Dipped Galvanized, 2 Holes Vertical

SKU # 62596510541 Manufacturer Series: S681B
Bracket Type: Channel Mounting
Construction: Single Channel
Mounting Holes - vertical: 2
Mounting Holes - horiz: 2
Height: 2-13/16 in.
Load: 5150 lb.
Material: Steel
Finish: Hot Dip Galvanized

Channel Brackets: Bracket Type - Channel Mounting; Construction - Single Channel; Mounting Holes - vertical - 2; Mounting Holes - horiz - 2; Height - 2-13/16 in.; Load - 5150 lb; Material - Steel; Finish - Hot Dipped Galvanized; Additional Information - Size: 1-1/16 in. x 1-7/8 in.; Manufacturer Series - S681B

Additional Info: Size: 1-1/16 in. x 1-7/8 in.