Menu Search
SASCO TUBES & ROLL FORMING #S679B-20HG

Strut Channel Bracket, 8-7/8 in. H x 20-1/2 in. L, 1200 lb, Steel, Hot Dipped Galvanized

SKU # 62596553219 Manufacturer Series: S679B
Bracket Type: Channel Mounting
Construction: Single Channel Braced
Mounting Holes - vertical: 2
Height: 8-7/8 in.
Length: 20-1/2 in.
Load: 1200 lb.
Material: Steel
Finish: Hot Dip Galvanized

Additional Info: Thickness: 3/8 in.