Menu Search
ABB INSTALLATION PRODUCTS #AB844PGC

Thomas and BettsĀ® Channel Closure Strip Steel

SKU # 78621009522
Fitting Type: Channel Closure Strip
Material: Steel
Finish: Pre-Galvanized
Width: 1-5/8 in.
Length: 10 ft.
Installation: Snap-In