Menu Search
EATON B-LINE SERIES #B217PGRY120

Channel Closure Strip Plastic

SKU # 78101184679
Fitting Type: Channel Closure Strip
Material: Plastic
Finish: Gray
Width: 1-5/8 in.
Length: 10 ft.
Installation: Snap-In