Menu Search
EATON B-LINE SERIES #B613ZN

Channel Column Support Plates (Pair) 1-5/8

SKU # 78101156094
Fitting Type: Channel Column Support Plates (Pair)
Channel Depth: 1-5/8 in.
Dimensions: 1-5/8 x 3-1/2 in.
Set Screws: (2) 3/8"x2"
Material: Steel
Finish: Electro-Plated