Menu Search
THOMAS & BETTS #E768

Channel Column Support Plates (Pair) 1-5/8

SKU # 78599177831
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Column Support Plates (Pair)
Channel Depth: 1-5/8 in.
Dimensions: 1-1/2 x 3-1/2 in.
Set Screws: (2) 3/8"x2"
Material: Steel
Finish: Electro-Plated

Channel Column Support Plates: Fitting Type - Channel Column Support Plates (Pair); Channel Depth - in - 1-5/8; Dimensions - in - 1-1/2 x 3-1/2; Set Screws - (2) 3/8"x2"; Material - Steel; Finish - Electro-Plated