You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #A804EG

Thomas and Betts Channel End Closure Blank

SKU # 61601302766
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel End Closure
Opening: Blank
Channel Depth: 1-5/8 in.
Channel Gauge: 14, 12
Material: Steel
Finish: Electro-Galvanized

Channel End Caps: Type - Channel End Closure; Opening - Blank; Channel Depth - 1-5/8"; Channel Gauge - 14, 12; Material - Steel; Finish - Electrogalvanized