Menu Search
ABB INSTALLATION PRODUCTS #H804NEOP-WH

Thomas and BettsĀ® Channel End Safety Cap Blank

SKU # 61601302883
Type: Channel End Safety Cap
Opening: Blank
Channel Depth: 3-1/4 in.
Channel Gauge: 12
Material: Plastic
Finish: White