You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #B825-22-GRN

Channel End Safety Cap Blank

SKU # 78101104630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel End Safety Cap
Opening: Blank
Channel Depth: 1-5/8 in.
Channel Gauge: 14, 12
Material: Plastic
Finish: Green

Additional Info: Plastic Type: Polyurethane. Use with B22 & B24 Channel