Menu Search
ABB INSTALLATION PRODUCTS #AB257HDGC

Thomas and BettsĀ® Fitting, Corner Flat Plate; Steel; 4H; 3-1/2 x 3-1/2 x 1/4 in.

SKU # 78621056404 Manufacturer Series: Superstrut
Fitting Type: Channel Corner Gusset Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized