Menu Search
ABB INSTALLATION PRODUCTS #N-219EG

Thomas and BettsĀ® Channel Corner Plate Electro-Galvanized Steel

SKU # 61601302714
Fitting Type: Channel Corner Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Electro-Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Corner Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Material - Steel; Finish - Electro-Galvanized