Menu Search
ABB INSTALLATION PRODUCTS #N219HDGC

Thomas and BettsĀ® Channel Corner Plate Hot-Dip Galvanized Steel

SKU # 61601308167
RoHS Compliant
Fitting Type: Channel Corner Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Corner Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Material - Steel; Finish - Hot-Dip Galvanized