You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AB206-SS

Thomas and Betts Flat Plate, 2 Holes, 3-1/2 in. L x 1-5/8 in. W, Steel

SKU # 61601302513 Manufacturer Series: Superstrut Series 200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Flat Plate
Holes: 2
Length: 3-1/2 in.
Width: 1-5/8 in.
Material: Steel
Finish: Gold Galvanized