Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR718-X6

Channel Angle Plate Stainless Steel 316

SKU # 40010389436
Fitting Type: Channel Angle Plate
Holes: 3
Material: Stainless Steel 316

Channel Flat Plate Fittings: Fitting Type - Channel Angle Plate; Holes - 3; Material - Stainless Steel 316; Additional Information - For 1-5/8 in. (41 mm) Width Series Channels

Additional Info: For 1-5/8 in. (41 mm) Width Series Channels