You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR723

Channel Splice Plate, 4 Holes, 1-5/8 in. W

SKU # 40010394738
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Splice Plate
Holes: 4
Width: 1-5/8 in.

Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 4; Width - in - 1-5/8; Additional Information - Hole Size: 9/16 in. Dia, Hole Spacing: 13/16 in. From End, Thickness: 1/4 in.

Additional Info: Hole Size: 9/16 in. Dia, Hole Spacing: 13/16 in. From End, Thickness: 1/4 in.