Menu Search
COMMERCIAL ROLL FORMED PRODUCTS #CR714

Channel Tee Plate, 4 Holes, 1-5/8 in. W

SKU # 40010397983
Fitting Type: Channel Tee Plate
Holes: 4
Width: 1-5/8 in.

Channel Flat Plate Fittings: Fitting Type - Channel Tee Plate; Holes - 4; Width - in - 1-5/8; Additional Information - Hole Size: 9/16 in. Dia, Hole Spacing: 13/16 in. From End, Thickness: 1/4 in.

Additional Info: Hole Size: 9/16 in. Dia, Hole Spacing: 13/16 in. From End, Thickness: 1/4 in.