You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #B140SS4

Channel Corner Plate Stainless Steel Stainless Steel 304

SKU # 78101150435
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Corner Plate
Holes: 3
Length: 3-1/2 in.
Width: 3-1/2 in.
Material: Stainless Steel 304
Finish: Stainless Steel

Channel Flat Plate Fittings: Fitting Type - Channel Corner Plate; Holes - 3; Length - in - 3-1/2; Width - in - 3-1/2; Material - Stainless Steel 304; Finish - Stainless Steel