Menu Search
EATON B-LINE SERIES #B141HDG

Channel Splice Plate Hot-Dip Galvanized Steel

SKU # 78101150444
Fitting Type: Channel Splice Plate
Holes: 3
Length: 5-3/8 in.
Width: 1-5/8 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 3; Length - in - 5-3/8; Width - in - 1-5/8; Material - Steel; Finish - Hot-Dip Galvanized