Menu Search
EATON B-LINE SERIES #B133ZN

Channel Tee Plate Electro-Plated Steel

SKU # 78101150353
Fitting Type: Channel Tee Plate
Holes: 5
Length: 5-3/8 in.
Width: 3-1/3 in.
Material: Steel
Finish: Electro-Plated