Menu Search
SASCO TUBES & ROLL FORMING #S110P-HG

Channel Splice Plate Hot-Dip Galvanized

SKU # 62596553109
Fitting Type: Channel Splice Plate
Holes: 2
Length: 3-1/2 in.
Width: 1-1/2 in.
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Splice Plate; Holes - 2; Length - in - 3-1/2; Width - in - 1-1/2; Finish - Hot-Dip Galvanized