(0)

THOMAS & BETTS #AB220-EG

Channel Tee Plate Electro-Galvanized Steel

SKU: 61601301135
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Channel Tee Plate
Holes: 4
Length: 5-3/8 in.
Width: 3-1/2 in.
Material: Steel
Finish: Electro-Galvanized
Description
Channel Flat Plate Fittings: Fitting Type - Channel Tee Plate; Holes - 4; Length - in - 5-3/8; Width - in - 3-1/2; Material - Steel; Finish - Electro-Galvanized