Menu Search
ABB INSTALLATION PRODUCTS #B936EG

Thomas and BettsĀ® Flat Plate Angle Connector Silver-Galvanized Steel

SKU # 78599175460
RoHS Compliant
Fitting Type: Flat Plate Angle Connector
Holes: 3
Length: 4-1/2 in.
Width: 3 in.
Material: Steel
Finish: Silver Galvanized

Channel Flat Plate Fittings: Fitting Type - Flat Plate Angle Connector; Holes - 3; Length - in - 4-1/2; Width - in - 3; Material - Steel; Finish - Silver-Galvanized; Additional Information - Bolt Hole Diameter: 9/16 in, Material Thickness: 3/16 in

Additional Info: Bolt Hole Diameter: 9/16 in, Material Thickness: 3/16 in