Menu Search
EATON B-LINE SERIES #4D5000-3/8ZN

Trapeze Hanger, 3.88 in. H x 3.62 in. W x 1.94 in. D

SKU # 79903858680
Hanger Type: Trapeze Hanger
Dimensions: 3.88 in. H X 3.62 in. W X 1.94 in. D
Material: Steel
Finish: Zinc Plated

BLI 4D5000-3/8ZN HANGER