Menu Search
EATON B-LINE SERIES #4D5000-1/2ZN

Trapeze Hanger, 4.02 in. L x 3.81 in. W, Steel

SKU # 79903858682 Manufacturer Series: Flip Clip, 4D5000
RoHS Compliant
Hanger Type: Channel to Rod Trapeze Hanger
Dimensions: 4.02 in. L x 3.81 in. W
Material: Steel
Finish: Zinc Plated