Menu Search
ABB INSTALLATION PRODUCTS #A208HDGC

Thomas and Betts Channel Joiner, Exterior Clevis Straight

SKU # 78621056210
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Joiner, Exterior Clevis
Configuration: Straight
Number Holes: 4
Length: 7-1/4 in.
Channel Depth: 1-5/8 in.
Hardware: No Hardware
Material: Steel
Finish: Hot Dip Galvanized