The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
ABB INSTALLATION PRODUCTS #H-122-3/8-EG

Thomas and Betts Channel Nut 3/8 inch Steel

SKU # 78599104419 Manufacturer Series: Trapnut
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Nut
Size: 3/8 in.
Channel Depth: All
Material: Steel
Finish: Electro-Galvanized

Additional Info: Functions as Hex nut, Square nut and Flat washer, Locking pin holds position